3/8in. Compression x 7/8in. BC x 16in Flexible Vinyl Toilet Connector

  • Mfr # S04416

  • Zoro # G012110428


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Material of Construction
PVC outer layer w/Polyester Braided Jacket
Overall Width
1.50 in
Overall Length
16 in
Color
White
Standards
ASME A112.18.6-2017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04416
Zoro #
G012110428
UPC #
717510344165
Country of Origin
China

Dimensions

Overall Width
1.50 in
Overall Length
16 in

Details

Material of Construction
PVC outer layer w/Polyester Braided Jacket
Color
White
Standards
ASME A112.18.6-2017

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.