Shop THRIFCO PLUMBING
See all product information
Create Account
1/2 Inch FIP x 1/2 Inch FIP Flexible Braided PVC 12 Inch Long Faucet Riser
- Mfr # 4400420
- Zoro # G609787156
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Material of Construction
Stainless Steel Braiding, Reinforced PVC
Features
Corrosion Resistance
Connection
1/2" FIP x 1/2" FIP
Includes
Nickel-Coated Brass Hex Nuts And Full Flow Barbs
Length (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4400420
- Zoro #
- G609787156
- UPC #
- 48314004208
- Country of Origin
- China
- Item
- Faucet Riser
- Material of Construction
- Stainless Steel Braiding, Reinforced PVC
- Features
- Corrosion Resistance
- Connection
- 1/2" FIP x 1/2" FIP
- Includes
- Nickel-Coated Brass Hex Nuts And Full Flow Barbs
Dimensions
- Length (In.)
- 12 in
Description
With dual half inch FIP connectors and premium quality braided reinforced PVC build that ensures long term durability and high pressure water flow, Thrifco's flexible riser is perfect for making robust toilet and faucet connections. Just like rubber, the PVC material provides internal and external corrosion resistance but with added benefit of longer life. Due to braided material, bend-ability isn't an issue and the unit comes with nickel-coated brass hex nuts and full flow brass barbs for versatile functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.