3/8in. Flare x 3/8in. Compression x 20in Braided Stainless Steel Texas Style Faucet Connector

  • Mfr # S04248

  • Zoro # G712110438


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Material of Construction
Stainless Steel
Overall Length
20 in
Standards
ASME A112.18.6-2017
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S04248
Zoro #
G712110438
UPC #
717510042481
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
11 in

Details

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.