3/8in. Flare x 3/8in. Compression x 30in Braided Stainless Steel Texas Style Faucet Connector

  • Mfr # S04249

  • Zoro # G112110502


product price:  $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Material of Construction
Stainless Steel
Overall Length
11.80 in
Standards
ASME A112.18.6-2017
Overall Width
19.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S04249
Zoro #
G112110502
UPC #
717510042498
Country of Origin
China

Dimensions

Overall Length
11.80 in
Overall Width
19.70 in

Details

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.