Shop JONES STEPHENS
See all product information
Create Account
3/8in OD 1/4in ID X 18in Long, 3/8in Female Pipe Thread X 1/2in Male Pipe Thread
Mfr # G70012
Zoro # G012105288
product price: $10.59
/eaKey Features
Hose Length
20 in
Hose Tube Material
Stainless Steel
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
G70012
Zoro #
G012105288
UPC #
717510471205
Country of Origin
China
Dimensions
Hose Length
20 in
Hose Outside Dia. (In.)
0.69 in
Details
Hose Tube Material
Stainless Steel
Standards
ANSI Z21.24-2015
Description
Uncoated Corrugated SS Gas Connector
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.