Shop SIMPSON STRONG-TIE
See all product information
Create Account
6 in. H X 6 in. W 14 Ga. Galvanized Steel L Strap
- Mfr # 66L
- Zoro # G305993448
product price:
$
5.49
/ea
Sold in multiples of 10 for
$54.90
Key Features
Length (In.)
0.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66L
- Zoro #
- G305993448
- UPC #
- 44315037009
- Country of Origin
- United States
Dimensions
- Length (In.)
- 0.07 in
Description
Simpson Strong-Tie straps and plates join. Reinforcement L straps for a strong connection where the end of one member intersects the end of another at 90 degree.
- • Install with 16d common nails or 3/8 inch diameter bolts
- • General reinforcement for "L" intersections
- • These connectors are strongest when used in pairs
- • Galvanized for extra corrosion resistance
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.