3/8in OD 1/4in ID X 36in Long, 1/2in Female Pipe Thread X 1/2in Female Pipe Thread

  • Mfr # G73129

  • Zoro # G512109304


product price:  $13.55
/ea

Key Features

Hose Length
38 in
Hose Tube Material
Stainless Steel
Hose Color
Black
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G73129
Zoro #
G512109304
UPC #
717510095371
Country of Origin
Korea, Republic of

Dimensions

Hose Length
38 in
Hose Outside Dia. (In.)
0.69 in

Details

Hose Tube Material
Stainless Steel
Hose Color
Black
Standards
ANSI Z21.24-2015

Description

Black Coated Corrugated SS Gas Connector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.