3/8in. OD x 3/8in. Compression x 30in Braided Stainless Steel Delta Style Faucet Connector

  • Mfr # S04243

  • Zoro # G512109342


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Material of Construction
Stainless Steel
Overall Length
6 in
Standards
ASME A112.18.6-2017
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04243
Zoro #
G512109342
UPC #
717510042436
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
6 in

Details

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.