Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in. Threaded Brass Ball Valve

  • Mfr # B67200

  • Zoro # G412108643


product price: $12.75
/ea

Key Features

Ball Material
Chrome plated brass
Ball Port Style
Full port
Pipe Size
3/8"
For Media
Water, oil, gas
Overall Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67200
Zoro #
G412108643
UPC #
717510094664
Country of Origin
China

Dimensions

Pipe Size
3/8"
Overall Width
2.50 in
Overall Length
4.50 in

Details

Ball Material
Chrome plated brass
Ball Port Style
Full port
For Media
Water, oil, gas
Standards
ANSI 61-2018
Body Material
Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.