3/8in. x 1/4in. Brass Flare x FIP 90Deg. Elbow

  • Mfr # F40056

  • Zoro # G712165698


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Tube Fitting Material
Brass
Basic Fitting Material
Brass
Tube Size
3/8 in x 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40056
Zoro #
G712165698
UPC #
717510400564
Country of Origin
United States

Dimensions

Tube Size
3/8 in x 14 in

Details

Tube Fitting Material
Brass
Basic Fitting Material
Brass
Item
Flare to FIP 90° Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.