Zoro Homepage

4" x 6" Black Pipe Nipple

  • Mfr # 34060

  • Zoro # G5433957


product price: $22.99
/ea

Key Features

Overall Pipe Length
6"
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34060
Zoro #
G5433957
UPC #
677706062191
Country of Origin
China

Dimensions

Overall Pipe Length
6"
Pipe Size (Fittings)
4"

Details

Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.