Zoro Homepage

4in. 5 psi Dual Scale Gas Test Gauge

  • Mfr # G60005

  • Zoro # G512109649


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Process Connection Type
NPT
Dial Size (In.)
1.83 in
Gauge Case Material
Steel
Length
3.98 in
Case Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G60005
Zoro #
G512109649
UPC #
717510605051
Country of Origin
China

Dimensions

Dial Size (In.)
1.83 in
Length
3.98 in

Details

Process Connection Type
NPT
Gauge Case Material
Steel
Case Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.