Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. C x 3in. C x 3in. C Wrot Copper Tee

  • Mfr # C75301

  • Zoro # G312105308


product price: $191.58
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6.20 in
Basic Pipe Fitting Material
Copper
Standards
ASME B16.22-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75301
Zoro #
G312105308
UPC #
677706468955
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6.20 in

Details

Basic Pipe Fitting Material
Copper
Standards
ASME B16.22-2018

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.