Zoro Homepage

4in. Service Weight Cast Iron Backwater Valve

  • Mfr # B01014

  • Zoro # G512109298


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Width
8 in
Length
16.19 in
Standards
ASME A 112.14.1-2003(R17)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01014
Zoro #
G512109298
UPC #
717510010145
Country of Origin
China

Dimensions

Width
8 in
Length
16.19 in

Details

Body Material
Cast Iron
Standards
ASME A 112.14.1-2003(R17)

Restrictions

This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.