
4in. x 3in. Copper Ftg x Press Fitting Reducer
Mfr # C77144
Zoro # G212109581
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Material
Copper
Standards
ANSI 61; ASME B16.51; CAN 372; cUPC Listed; IAPMO PS 117; NSF 14
Max. Pressure
607 psi
Temp. Range
32°F to 250°F
Fitting Connection Type
FTG x P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C77144
Zoro #
G212109581
UPC #
683264620001
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
4 in
Details
Basic Pipe Fitting Material
Copper
Standards
ANSI 61; ASME B16.51; CAN 372; cUPC Listed; IAPMO PS 117; NSF 14
Max. Pressure
607 psi
Temp. Range
32°F to 250°F
Fitting Connection Type
FTG x P
Basic Fitting Material
Copper
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.