Zoro Homepage

4in. x 4in. x 2-1/2in. Copper Press x Press x Press Tee

  • Mfr # C77117

  • Zoro # G712121755


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Copper
Standards
ANSI 61; ASME B16.51; CAN 61; cUPC Listed; IAPMO PS 117; NSF 14
Max. Pressure
607 psi
Fitting Connection Type
P x P x P
Basic Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77117
Zoro #
G712121755
UPC #
683264621053
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4 in

Details

Basic Pipe Fitting Material
Copper
Standards
ANSI 61; ASME B16.51; CAN 61; cUPC Listed; IAPMO PS 117; NSF 14
Max. Pressure
607 psi
Fitting Connection Type
P x P x P
Basic Fitting Material
Copper
Temp. Range
32°F to 250°F

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.