Zoro Homepage

5/8in. C x C x C Wrot Copper Tee

  • Mfr # C75147

  • Zoro # G212109499


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Pipe Size - Pipe Fitting
9.75 in
Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75147
Zoro #
G212109499
UPC #
677706460904
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
9.75 in

Details

Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.