
5/8in. Flare Brass Gas Ball Valve
Mfr # B68058
Zoro # G412108827
product price: $20.99
/eaKey Features
Ball Material
Chrome plated forged brass
Valve Structure
One piece
Pipe Size
5/8 in
Overall Length
3.20 in
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B68058
Zoro #
G412108827
UPC #
717510680584
Country of Origin
Italy
Dimensions
Pipe Size
5/8 in
Overall Length
3.20 in
Overall Width
1.70 in
Details
Ball Material
Chrome plated forged brass
Valve Structure
One piece
Body Material
Forged Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.