5/8in. Ftg x Wrot Copper Short Turn 90Deg. Street Elbow

  • Mfr # C75380

  • Zoro # G512105870


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Pipe Size - Pipe Fitting
1.60 in
Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C75380
Zoro #
G512105870
UPC #
677706540903
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1.60 in

Details

Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.