Shop JONES STEPHENS
See all product information
5/8in OD 1/2in ID X 24in Long, 1/2in Female Pipe Thread X 3/4in Male Pipe Thread
Mfr # G71026
Zoro # G612107071
product price:Â $15.59
/eaKey Features
Hose Length
26 in
Hose Tube Material
Stainless Steel
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.94 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- G71026
- Zoro #
- G612107071
- UPC #
- 717510712605
- Country of Origin
- China
Dimensions
- Hose Length
- 26 in
- Hose Outside Dia. (In.)
- 0.94 in
Details
- Hose Tube Material
- Stainless Steel
- Standards
- ANSI Z21.24-2015
Description
Uncoated Corrugated SS Gas Connector
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.