Zoro Homepage

7/8in. Brass Compression Nut

  • Mfr # C74020

  • Zoro # G612110507


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Tube Fitting Material
Brass
Length
1.10 in
Basic Fitting Material
Brass
Color/Finish
Brass
Pipe Size - Pipe Fitting
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C74020
Zoro #
G612110507
UPC #
717510740202
Country of Origin
United States

Dimensions

Length
1.10 in
Pipe Size - Pipe Fitting
7/8 in

Details

Tube Fitting Material
Brass
Item
Compression Nut
Basic Fitting Material
Brass
Color/Finish
Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.