90 Degree Street Elbow 90 Degree Street Elbow, 3/4" Pipe, FNPT
Mfr # B2540100
Zoro # G5434900
product price:Â $5.29
/ea
Sold in multiples of 3 for $15.87
Key Features
Fitting Connection Type
FNPT
Pipe Size (Fittings)
3/4"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2540100
Zoro #
G5434900
UPC #
677706091962
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/4"
Details
Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT
Item
90 Degree Street Elbow
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Female
Threading
NPT
Fitting Shape
Elbow
Connection Type
Threaded
Pipe Fitting Gender
Female
Fitting Side B Gender
Female
Gender
Female
Finish/Coating
Galvanized
Color
Black
Description
90 Degrees Street Elbow Black, Galvanized, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.