Zoro Homepage

Adapter, Female, 1-1/2 C x 1-1/2 FIP, 603

  • Mfr # C75118

  • Zoro # G5429151


product price: $29.19
/ea

Key Features

Fitting Connection Type
C x FIP
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Connection Type
C x FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75118
Zoro #
G5429151
UPC #
677706522954
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"

Details

Fitting Connection Type
C x FIP
Item
Wrot/ACR Solder Joint Copper Adapter
Pipe Fitting Connection Type
C x FIP
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter

Description

Adapter,Female,1-1/2 C x 1-1/2 FIP,603

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.