Zoro Homepage

Adapter, Female, 3/4 C x 3/4 FIP, 603

  • Mfr # C75115

  • Zoro # G5429039


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Fitting Connection Type
C x FIP
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75115
Zoro #
G5429039
UPC #
677706521001
Country of Origin
Korea, Republic of

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"

Details

Fitting Connection Type
C x FIP
Item
Wrot/ACR Solder Joint Copper Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
C x FIP
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Product Type
Adapter,Female,3/4 C x 3/4 FIP,603

Description

Adapter,Female,3/4 C x 3/4 FIP,603

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.