Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Male, 1/2 C x 1/2 MIP, 604

  • Mfr # C75314

  • Zoro # G5429571


product price: $2.55
/ea
Sold in multiples of 3 for $7.65

Key Features

Fitting Connection Type
C x MIP
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Connection Type
C x MIP
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75314
Zoro #
G5429571
UPC #
677706200500
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"

Details

Fitting Connection Type
C x MIP
Item
Wrot/ACR Solder Joint Copper Adapter
Pipe Fitting Connection Type
C x MIP
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Product Type
Adapter,Male,1/2 C x 1/2 MIP,604

Description

Adapter,Male,1/2 C x 1/2 MIP,604

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.