Zoro Homepage

Adapter, Male, 2 C x 2 MIP, 604, JWNo 11138

  • Mfr # C75319

  • Zoro # G5429599


product price: $32.29
/ea

Key Features

Fitting Connection Type
C x MIP
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x MIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75319
Zoro #
G5429599
UPC #
677706203907
Country of Origin
Korea, Republic of

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"

Details

Fitting Connection Type
C x MIP
Item
Wrot/ACR Solder Joint Copper Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x MIP
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Product Type
Adapter,Male,2 C x 2 MIP,604,JW#11138

Description

Adapter,Male,2 C x 2 MIP,604,JW#11138

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.