Zoro Homepage

Adj Cleanout, Brass Cover, PVC, 4"

  • Mfr # C59001

  • Zoro # G6084412


product price: $60.15
/ea

Key Features

Type
Cleanout
Length (In.)
6"
Material of Construction
PVC, Brass
Connection
Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59001
Zoro #
G6084412
UPC #
717510590104
Country of Origin
Multiple

Dimensions

Length (In.)
6"

Details

Type
Cleanout
Material of Construction
PVC, Brass
Item
PVC 4" Adj Cleanout, Brass Cover
Connection
Hub

Description

PVC 4 In. Adj Cleanout, Brass Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.