Brass Comp. Elbow, No Lead, 3/8", 90 deg.
Mfr # C74041LF
Zoro # G5440263
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Lead Free Brass
Tube Size
3/8" x 3/8"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C74041LF
Zoro #
G5440263
UPC #
717510163650
Country of Origin
China
Dimensions
Tube Size
3/8" x 3/8"
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Lead Free Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
90 Degrees Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Tube Fitting Material
Brass
Description
Brass Compression Elbow,Lead Free,3/8 In.,90 deg.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.