Brass Half Union, 1/4" Pipe Size
Mfr # F40064
Zoro # G5440878
product price: $1.29
/eaSold in multiples of 9 for $11.61
Key Features
Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Union
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F40064
Zoro #
G5440878
UPC #
717510400649
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4" x 1/4"
Overall Pipe Length
1-7/16"
Details
Specific Fitting Shape
Union
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Item
Half Union
Specific Pipe Fitting Shape
Union
Connector Type
Union
Description
Brass Flare x Male Half Union,1/4 In. x 1/4 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.