Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hose Barb Adapter, 3/8" x 1/2" Pipe Size

  • Mfr # G25068

  • Zoro # G5441340


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/2"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Tube Size
3/8"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25068
Zoro #
G5441340
UPC #
717510250688
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/2"
Tube Size
3/8"
Pipe Size (Fittings)
1/2"
Overall Pipe Length
1-1/2"

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Hose Barb Adapter
Tube Fitting Material
Brass

Description

Hose Barb,MPT Adapter,,3/8 In.x1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.