Zoro Homepage

Brass PEX Ball Valve, Lead Free, 3/4"

  • Mfr # B63075LF

  • Zoro # G5439633


product price: $16.19
/ea

Key Features

Body Style
Inline
Pipe Size
3/4 in
Connection Type
PEX x PEX
Body Material
Brass
Handle Type
T-handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B63075LF
Zoro #
G5439633
UPC #
717510172515
Country of Origin
China

Dimensions

Pipe Size
3/4 in

Details

Body Style
Inline
Connection Type
PEX x PEX
Item
Brass PEX Ball Valve,Lead Free,3/4"
Body Material
Brass
Handle Type
T-handle

Description

Brass PEX Ball Valve,Lead Free,3/4 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.