Zoro Homepage

Brass PEX Tee, No Lead, 3/4"x1/2"x1/2"

  • Mfr # C76018LF

  • Zoro # G5440598


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Specific Fitting Shape
Tee
PEX Size
3/4" x 1/2" x 1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Product Type
Brass PEX Reducing Tee,Lead Free,3/4" x 1/2" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76018LF
Zoro #
G5440598
UPC #
717510172669
Country of Origin
China

Dimensions

PEX Size
3/4" x 1/2" x 1/2"

Details

Item
Tee
Specific Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Product Type
Brass PEX Reducing Tee,Lead Free,3/4" x 1/2" x 1/2"
Pipe Fitting Material
Lead Free Brass

Description

Brass PEX Reducing Tee,Lead Free,3/4 In. x 1/2 In. x 1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.