Zoro Homepage

Brass Short Flare Nut, 5/8" Pipe Size

  • Mfr # F40006

  • Zoro # G5440981


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Pipe Size - Pipe Fitting
5/8"
Specific Fitting Shape
Flare Nut
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40006
Zoro #
G5440981
UPC #
717510408065
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
5/8"
Pipe Size (Fittings)
5/8"
Overall Length
1 in
Nominal Pipe Size
5/8 in

Details

Specific Fitting Shape
Flare Nut
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Item
Short Flare Nut
Specific Pipe Fitting Shape
Flare Nut

Description

5/8 in Nominal Pipe Size, Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.