- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Clear Vinyl Tubing, 3/8" ID, 1/2" OD
Jones Stephens
Clear Vinyl Tubing, 3/8" ID, 1/2" OD
- Zoro #: G5424671
- Mfr #: T26375
Tap to zoom
Hover or click to zoom
$44.77
- Item: Clear Vinyl Tubing,3/8" ID,1/2" OD
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.77
Jones Stephens #T26375 Specifications
- Zoro #: G5424671
- Mfr #: T26375
- Item: Clear Vinyl Tubing,3/8" ID,1/2" OD
- Country of Origin (subject to change): United States
Description
Clear Vinyl Tubing,3/8 In. ID,1/2 In. OD
Restrictions and Compliance
Reviews of Jones Stephens #T26375
Explore more
- JONES STEPHENS Natural Poly Tubing, 3/8" ID, 1/2" OD T25500
- JONES STEPHENS Clear Vinyl Tubing, 3/8" ID, 9/16" OD T26376
- JONES STEPHENS Clear Vinyl Tubing, 5/8" ID, 7/8" OD T26625
- JONES STEPHENS Clear Vinyl Tubing, 1/4" ID, 3/8" OD T26250
- JONES STEPHENS Clear Vinyl Tubing, 3/4" ID, 1" OD T26750
- JONES STEPHENS Natural Poly Tubing, 1/4" ID, 3/8" OD T25375
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Yellow PU06MAY
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 1/8" ID x 100' Transparent Orange PT0406-100TQ
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Transparent Clear PT0404-100TC
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. ACF00023
- ZORO SELECT Tubing, 7/16 in ID, PFA, Natural, 50 ft. 104-0500031-NT-50
- Jones Stephens Polyurethane Tubing