Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close Rough, 90 Ell, 1-1/4 C x 1-1/4 C

  • Mfr # C75021

  • Zoro # G5429249


product price: $10.65
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Fitting Connection Type
C x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75021
Zoro #
G5429249
UPC #
677706352155
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"

Details

Fitting Connection Type
C x C
Item
Wrot/ACR Solder Joint Copper Elbow; Close Rough
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
90 Degrees Short Turn Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degree Short Turn Elbow
Product Type
Close Rough,90 Ell,1-1/4 C x 1-1/4 C

Description

Close Rough,90 Ell,1-1/4 C x 1-1/4 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.