Zoro Homepage

Close Rough, 90 Ell, 1 C x 3/4 C

  • Mfr # C75035

  • Zoro # G5429431


product price: $12.55
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75035
Zoro #
G5429431
UPC #
677706351592
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"

Details

Fitting Connection Type
C x C
Item
Wrot/ACR Solder Joint Copper Elbow; Close Rough
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
90 Degrees Short Turn Elbow
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Short Turn Elbow
Product Type
Close Rough,90 Ell,1 C x 3/4 C

Description

Close Rough,90 Ell,1 C x 3/4 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.