Zoro Homepage

Copper Elbow, 90 P x P, 2 x 2

  • Mfr # C77067

  • Zoro # G5429827


product price: $38.99
/ea

Key Features

Fitting Connection Type
Press x Press
Tube Size
2" x 2"
Pipe Size - Pipe Fitting
2" x 2"
Pipe Size (Fittings)
2" x 2"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77067
Zoro #
G5429827
UPC #
683264614659
Country of Origin
Korea, Republic of

Dimensions

Tube Size
2" x 2"
Pipe Size - Pipe Fitting
2" x 2"
Pipe Size (Fittings)
2" x 2"

Details

Fitting Connection Type
Press x Press
Item
Copper Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Press x Press
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Elbow

Description

Copper Elbow,90 P x P,2 x 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.