Zoro Homepage

Coupling, No Hub, Medium Duty, 3"

  • Mfr # U97003

  • Zoro # G5427051


product price: $12.79
/ea

Key Features

Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Standards
CISPI 310, UPC Listed
Pipe Fitting Material
Stainless Steel
Pipe Size - Pipe Fitting
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U97003
Zoro #
G5427051
UPC #
717510971033
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"

Details

Item
Coupling
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Standards
CISPI 310, UPC Listed
Pipe Fitting Material
Stainless Steel
Fitting Material
Stainless Steel
Fitting Shape
Coupling
Color
Silver

Description

No Hub Coupling, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.