Zoro Homepage

Coupling, Reducer, 1 C x 3/4 C, 600R

  • Mfr # C75084

  • Zoro # G5429422


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Fitting Connection Type
C x C
Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Basic Pipe Fitting Shape
Coupling
Pipe Size (Fittings)
1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75084
Zoro #
G5429422
UPC #
677706651593
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"

Details

Fitting Connection Type
C x C
Item
Wrot/ACR Solder Joint Copper Reducing Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Reducer Coupling
Product Type
Coupling,Reducer,1 C x 3/4 C,600R

Description

Coupling,Reducer,1 C x 3/4 C,600R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.