Zoro Homepage

Coupling, Rolled, Stop, 2 C x 2 C

  • Mfr # C75009

  • Zoro # G5429011


product price: $14.29
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Outside Dia.
1-3/8"
Pipe Size (Fittings)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75009
Zoro #
G5429011
UPC #
677706653900
Country of Origin
Korea, Republic of

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
Outside Dia.
1-3/8"
Pipe Size (Fittings)
2"

Details

Fitting Connection Type
C x C
Item
Wrot/ACR Solder Joint with Rolled Tube Stop
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling
Product Type
Coupling,Rolled,Stop,2 C x 2 C

Description

Coupling,Rolled,Stop,2 C x 2 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.