Zoro Homepage

El, Long Rad, 5/8FTG x 5/8 C, 607-2-LT

  • Mfr # C75406

  • Zoro # G5429641


product price: $9.89
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
5/8"
Pipe Size - Pipe Fitting
5/8"
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
FTG x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75406
Zoro #
G5429641
UPC #
677706720909
Country of Origin
Korea, Republic of

Dimensions

Tube Size
5/8"
Pipe Size - Pipe Fitting
5/8"
Pipe Size (Fittings)
5/8"

Details

Fitting Connection Type
FTG x C
Item
Wrot/ACR Solder Joint Copper Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Specific Fitting Shape
90 Degree Long Radius Elbow

Description

El,Long Rad,5/8FTG x 5/8 C,607-2-LT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.