Zoro Homepage

Ell, 45, 3/4 C x 3/4 C, JWNo 11211

  • Mfr # C75044

  • Zoro # G5429319


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Fitting Connection Type
C x C
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Specific Pipe Fitting Shape
45 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75044
Zoro #
G5429319
UPC #
677706901001
Country of Origin
Korea, Republic of

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"

Details

Fitting Connection Type
C x C
Item
Wrot/ACR Solder Joint Copper Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
45 Degree Elbow

Description

Ell,45,3/4 C x 3/4 C,JW#11211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.