Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ell, 45, 5/8 C x 5/8 C, 606, JWNo 11210

  • Mfr # C75043

  • Zoro # G5429337


product price: $9.35
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
5/8"
Pipe Size - Pipe Fitting
5/8"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C75043
Zoro #
G5429337
UPC #
677706900905
Country of Origin
Korea, Republic of

Dimensions

Tube Size
5/8"
Pipe Size - Pipe Fitting
5/8"
Pipe Size (Fittings)
5/8"

Details

Fitting Connection Type
C x C
Item
Wrot/ACR Solder Joint Copper Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
45 Degree Elbow

Description

Ell,45,5/8 C x 5/8 C,606,JW#11210

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.