Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ell, 90, Long Radius, 1/4 C, 607-LT

  • Mfr # C75482

  • Zoro # G5429757


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Fitting Connection Type
C x C
Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Connection Type
C x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C75482
Zoro #
G5429757
UPC #
677706420021
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"

Details

Fitting Connection Type
C x C
Item
Wrot/ACR Solder Joint Copper Elbow
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degree Long Radius Elbow
Product Type
Ell,90,Long Radius,1/4 C,607-LT

Description

Ell,90,Long Radius,1/4 C,607-LT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.