Zoro Homepage

Ell, 90, Street, 1-1/2 FTG x 1-1/2 C

  • Mfr # C75384

  • Zoro # G5429693


product price: $24.25
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75384
Zoro #
G5429693
UPC #
677706542952
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"

Details

Fitting Connection Type
FTG x C
Item
Wrot/ACR Solder Joint Copper Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Short Turn Street Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
FTG x C
Specific Fitting Shape
90 Degree Short Turn Street Elbow
Product Type
Ell,90,Street,1-1/2 FTG x 1-1/2 C

Description

Ell,90,Street,1-1/2 FTG x 1-1/2 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.