Zoro Homepage

Fitting Redu Cer, 1 FTG x 3/4 C, 600-2

  • Mfr # C75439

  • Zoro # G5429748


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Fitting Connection Type
FTG x C
Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Fitting Connection Type
FTG x C
Specific Pipe Fitting Shape
Fitting Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75439
Zoro #
G5429748
UPC #
677706101593
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"

Details

Fitting Connection Type
FTG x C
Item
Wrot/ACR Solder Joint Copper Fitting Reducer
Pipe Fitting Connection Type
FTG x C
Specific Pipe Fitting Shape
Fitting Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Specific Fitting Shape
Reducer
Product Type
Fitting Redu Cer,1 FTG x 3/4 C,600-2

Description

Fitting Redu Cer,1 FTG x 3/4 C,600-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.