Zoro Homepage

Flush Fit Cleanout, 3" Plug, PVC, 3"x4"

  • Mfr # C61034

  • Zoro # G6084537


product price: $11.45
/ea

Key Features

Type
Countersunk Plug
Connection
IPS
Length (In.)
3"
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61034
Zoro #
G6084537
UPC #
717510610345
Country of Origin
United States

Dimensions

Length (In.)
3"

Details

Type
Countersunk Plug
Item
PVC 3"X4" Flush Fit Cleanout, 3" Plug
Connection
IPS
Material of Construction
PVC

Description

PVC 3 In.X4 In. Flush Fit Cleanout, 3 In. Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.