Zoro Homepage

Gas Testing Gauge Assembly, 60 PSI

  • Mfr # G64060

  • Zoro # G5424032


product price: $13.89
/ea

Key Features

Process Connection Size
3/4 in FIP Inlet, 3/4 in MPT
Gauge Case Material
Steel (Case), Brass (Air Valve)
For Use With
Applicable With Air, Water, Oil and Gas
Case Diameter
2 in
Maximum Pressure
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G64060
Zoro #
G5424032
UPC #
717510640601
Country of Origin
China

Dimensions

Process Connection Size
3/4 in FIP Inlet, 3/4 in MPT
Case Diameter
2 in

Details

Item
Gas Testing Gauge Assembly,60 PSI
Gauge Case Material
Steel (Case), Brass (Air Valve)
For Use With
Applicable With Air, Water, Oil and Gas
Maximum Pressure
60

Description

Gas Testing Gauge Assembly,60 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.