Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Thermometer for Cold Water

  • Mfr # J40506

  • Zoro # G612129998


product price: $75.56
/ea
Free Shipping & Returns

Key Features

Length
2.28 in
Case Material
Resin
Case Color
Black
Width
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40506
Zoro #
G612129998
UPC #
717510405064
Country of Origin
China

Dimensions

Length
2.28 in
Width
0.81 in

Details

Case Material
Resin
Case Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.