Zoro Homepage

Lead Free Brass Lead Free Union, Compression

  • Mfr # C74030LF

  • Zoro # G5440141


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Lead Free Brass
Tube Size
3/8" x 1/4"
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C74030LF
Zoro #
G5440141
UPC #
717510163551
Country of Origin
China

Dimensions

Tube Size
3/8" x 1/4"

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Item
Lead Free Union
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Compression
Tube Fitting Material
Brass

Description

Brass Compression Union,Lead Free,3/8 In. x 1/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.